- 10.00 mm Diameter
- 3.63265 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Spiral Flute Type
| Flute Length | 1.91837 in |
| Overall Length | 3.63265 in |
| Diameter - Metric | 10.00 mm |
| Diameter - Decimal | 0.3937 in |
| Shank Length | 1.5748 in |
| Shank Type | Straight |
| Shank Length - Metric | 40 mm |
| Flute Length - Metric | 48.73 mm |
| Shank Size - Metric | 10 mm |
| Drill Style | Solid Carbide |
| Point Angle | 140 degree |
| No. of Flutes | 2 |
| Shank Size | 0.3937 in |
| Material | Carbide |
| Coolant Through | No |
| Coating | AlTiN |
| Weight | 0.0 LB |

