- 3/16 in Diameter
- 2.69388 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Spiral Flute Type
| Drill Style | Solid Carbide |
| Coolant Through | No |
| Flute Length | 0.97959 in |
| Flute Length - Metric | 24.88 mm |
| Overall Length | 2.69388 in |
| Shank Size - Metric | 6 mm |
| Diameter - Decimal | 0.1875 in |
| Shank Length | 1.4173 in |
| Point Angle | 140 degree |
| Shank Type | Straight |
| Shank Size | 0.2362 in |
| Shank Length - Metric | 36 mm |
| Material | Carbide |
| Diameter - Fraction | 3/16 in |
| No. of Flutes | 2 |
| Coating | AlTiN |
| Weight | 0.0 LB |

