- 1/2 in Diameter
- Carbide Material
- 2.5 in Overall Length
- AP/MAX Coating
- 38 degree Helix Angle
| Center Cutting | No |
| Material | Carbide |
| End Style | Corner Radius |
| Mill Construction | Variable Index |
| Flute Type | Spiral |
| Direction of Cut | Right Hand |
| Mill Corner Radius - Metric | 0.76 mm |
| Helix Angle | 38 degree |
| Overall Length | 2.5 in |
| Mill Corner Radius | 0.03 in |
| No. of Flutes | 7 |
| Length of Cut | 0.625 in |
| Shank Size - Metric | 12.7 mm |
| Diameter - Decimal | 0.5 in |
| Diameter - Fraction | 1/2 in |
| Length Of Cut - Metric | 15.88 mm |
| Weight | 0.0 LB |

