- 3/4 in Diameter
- Carbide Material
- 4 in Overall Length
- AP/MAX Coating
- 38 degree Helix Angle
| Flute Type | Spiral |
| Center Cutting | No |
| Overall Length | 4 in |
| Diameter - Fraction | 3/4 in |
| Material | Carbide |
| Direction of Cut | Right Hand |
| Mill Construction | Variable Index |
| No. of Flutes | 7 |
| Diameter - Decimal | 0.75 in |
| Shank Size - Metric | 19.05 mm |
| Helix Angle | 38 degree |
| Length of Cut | 1.875 in |
| Mill Corner Radius - Metric | 2.29 mm |
| End Style | Corner Radius |
| Mill Corner Radius | 0.09 in |
| Length Of Cut - Metric | 47.63 mm |
| Weight | 0.0 LB |

