- 3/8 in Diameter
- Carbide Material
- 3.5 in Overall Length
- AP/MAX Coating
- 38 degree Helix Angle
| Length of Cut | 1.5 in |
| Mill Construction | Variable Index |
| Length Of Cut - Metric | 38.1 mm |
| Shank Size - Metric | 9.52 mm |
| Diameter - Decimal | 0.375 in |
| Material | Carbide |
| Diameter - Fraction | 3/8 in |
| Overall Length | 3.5 in |
| Helix Angle | 38 degree |
| End Style | Corner Radius |
| Direction of Cut | Right Hand |
| No. of Flutes | 7 |
| Flute Type | Spiral |
| Center Cutting | No |
| Weight | 0.0 LB |

