
- 1/16 in - 1/2 in Size Range
- 29 Pieces
- 135 degree Point Angle
- TiN Tipped Coating
Size Range | 1/16 in - 1/2 in |
Drill Type | Heavy-Duty |
Point Angle | 135 degree |
No. of Pieces | 29 |
Weight | 0.0 LB |

Size Range | 1/16 in - 1/2 in |
Drill Type | Heavy-Duty |
Point Angle | 135 degree |
No. of Pieces | 29 |
Weight | 0.0 LB |