- Y Diameter
- 5.25 in Overall Length
- HSS-CO Material
- 135 degree Point Angle
- Spiral Flute Type
| No. of Flutes | 2 |
| Shank Length - Metric | 34.92 mm |
| Shank Length | 1.375 in |
| Drill Style | Jobber |
| Material | HSS-CO |
| Overall Length | 5.25 in |
| Diameter - Decimal | 0.404 in |
| Point Angle | 135 degree |
| Flute Length | 3.875 in |
| Shank Size | 0.404 in |
| Flute Length - Metric | 98.42 mm |
| Diameter - Wire | Y |
| Shank Type | Straight |
| Shank Size - Metric | 10.26 mm |
| Coating | TiN Tipped |
| Weight | 0.0 LB |

