- 12.0 mm Diameter
- 5.94488188976378 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
| Point Angle | 118 degree |
| Shank Length - Metric | 50.01 mm |
| Flute Length - Metric | 100.99 mm |
| Flute Length | 3.976 in |
| Drill Style | Jobber |
| No. of Flutes | 2 |
| Overall Length | 5.94488188976378 in |
| Diameter - Metric | 12.00 mm |
| Shank Length | 1.96888188976378 in |
| Diameter - Decimal | 0.4724 in |
| Material | Carbide |
| Coating | Bright |
| Shank Size - Metric | 12 mm |
| Shank Size | 0.4724 in |
| Shank Type | Straight |
| Weight | 0.0 LB |

