- 11.5 mm Diameter
- 5.59055118110236 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
| Drill Style | Jobber |
| Coating | Bright |
| Point Angle | 118 degree |
| Diameter - Decimal | 0.4528 in |
| Material | Carbide |
| Flute Length | 3.701 in |
| Flute Length - Metric | 94.01 mm |
| Shank Size | 0.4528 in |
| No. of Flutes | 2 |
| Shank Size - Metric | 11.5 mm |
| Shank Length - Metric | 47.99 mm |
| Shank Type | Straight |
| Shank Length | 1.88955118110236 in |
| Diameter - Metric | 11.50 mm |
| Overall Length | 5.59055118110236 in |
| Weight | 0.0 LB |

