- 10.0 mm Diameter
- 5.23622047244095 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
| Flute Length - Metric | 86.99 mm |
| Shank Size - Metric | 10 mm |
| Coating | Bright |
| Material | Carbide |
| Flute Length | 3.425 in |
| Shank Length - Metric | 46.01 mm |
| Shank Length | 1.81122047244095 in |
| Drill Style | Jobber |
| No. of Flutes | 2 |
| Point Angle | 118 degree |
| Overall Length | 5.23622047244095 in |
| Diameter - Metric | 10.00 mm |
| Diameter - Decimal | 0.3937 in |
| Shank Type | Straight |
| Shank Size | 0.3937 in |
| Weight | 0.0 LB |

