- 8.5 mm Diameter
- 4.60629921259843 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
| Point Angle | 118 degree |
| Shank Size - Metric | 8.5 mm |
| Shank Length | 1.65329921259843 in |
| Diameter - Metric | 8.50 mm |
| Shank Size | 0.3346 in |
| Material | Carbide |
| Shank Length - Metric | 41.99 mm |
| No. of Flutes | 2 |
| Shank Type | Straight |
| Coating | Bright |
| Diameter - Decimal | 0.3346 in |
| Flute Length | 2.953 in |
| Flute Length - Metric | 75.01 mm |
| Overall Length | 4.60629921259843 in |
| Drill Style | Jobber |
| Weight | 0.0 LB |

