- 7.0 mm Diameter
- 4.29133858267717 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
| Flute Length | 2.717 in |
| Shank Size | 0.2756 in |
| Shank Length - Metric | 39.99 mm |
| Shank Size - Metric | 7 mm |
| Flute Length - Metric | 69.01 mm |
| Shank Length | 1.57433858267717 in |
| Material | Carbide |
| Shank Type | Straight |
| Drill Style | Jobber |
| Diameter - Metric | 7.00 mm |
| Diameter - Decimal | 0.2756 in |
| No. of Flutes | 2 |
| Coating | Bright |
| Overall Length | 4.29133858267717 in |
| Point Angle | 118 degree |
| Weight | 0.0 LB |

