- 5.5 mm Diameter
- 3.66141732283465 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
| Drill Style | Jobber |
| Shank Size | 0.2165 in |
| Flute Length - Metric | 57 mm |
| Diameter - Decimal | 0.2165 in |
| Overall Length | 3.66141732283465 in |
| No. of Flutes | 2 |
| Point Angle | 118 degree |
| Shank Length - Metric | 36 mm |
| Shank Type | Straight |
| Material | Carbide |
| Shank Size - Metric | 5.5 mm |
| Diameter - Metric | 5.50 mm |
| Coating | Bright |
| Flute Length | 2.244 in |
| Shank Length | 1.41741732283465 in |
| Weight | 0.0 LB |

