- 5.0 mm Diameter
- 3.38582677165354 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Size - Metric | 5 mm |
| Flute Length | 2.047 in |
| Shank Type | Straight |
| Flute Length - Metric | 51.99 mm |
| No. of Flutes | 2 |
| Overall Length | 3.38582677165354 in |
| Point Angle | 118 degree |
| Material | Carbide |
| Diameter - Metric | 5.00 mm |
| Shank Size | 0.1969 in |
| Shank Length - Metric | 34.01 mm |
| Drill Style | Jobber |
| Shank Length | 1.33882677165354 in |
| Coating | Bright |
| Diameter - Decimal | 0.1969 in |
| Weight | 0.0 LB |

