- 4.5 mm Diameter
- 3.1496062992126 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
| No. of Flutes | 2 |
| Shank Length - Metric | 33.01 mm |
| Flute Length - Metric | 46.99 mm |
| Shank Size - Metric | 4.5 mm |
| Coating | Bright |
| Diameter - Decimal | 0.1772 in |
| Shank Length | 1.2996062992126 in |
| Drill Style | Jobber |
| Material | Carbide |
| Point Angle | 118 degree |
| Flute Length | 1.85 in |
| Overall Length | 3.1496062992126 in |
| Shank Type | Straight |
| Diameter - Metric | 4.50 mm |
| Shank Size | 0.1772 in |
| Weight | 0.0 LB |

