- 4.0 mm Diameter
- 2.95275590551181 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
| Drill Style | Jobber |
| Flute Length - Metric | 43 mm |
| Shank Type | Straight |
| Diameter - Metric | 4.00 mm |
| Coating | Bright |
| Flute Length | 1.693 in |
| Shank Length | 1.25975590551181 in |
| Shank Length - Metric | 32 mm |
| No. of Flutes | 2 |
| Point Angle | 118 degree |
| Shank Size | 0.1575 in |
| Diameter - Decimal | 0.1575 in |
| Shank Size - Metric | 4 mm |
| Overall Length | 2.95275590551181 in |
| Material | Carbide |
| Weight | 0.0 LB |

