- 3.5 mm Diameter
- 2.75590551181102 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Length - Metric | 31.01 mm |
| Shank Size | 0.1378 in |
| Diameter - Metric | 3.50 mm |
| Point Angle | 118 degree |
| Diameter - Decimal | 0.1378 in |
| Coating | Bright |
| Flute Length | 1.535 in |
| Shank Size - Metric | 3.5 mm |
| Shank Length | 1.22090551181102 in |
| Shank Type | Straight |
| Material | Carbide |
| Drill Style | Jobber |
| Flute Length - Metric | 38.99 mm |
| No. of Flutes | 2 |
| Overall Length | 2.75590551181102 in |
| Weight | 0.0 LB |

