- 3.2 mm Diameter
- 2.55905511811024 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
| Diameter - Decimal | 0.126 in |
| Shank Length | 1.14205511811024 in |
| Shank Length - Metric | 29.01 mm |
| Overall Length | 2.55905511811024 in |
| No. of Flutes | 2 |
| Shank Size - Metric | 3.2 mm |
| Flute Length | 1.417 in |
| Drill Style | Jobber |
| Flute Length - Metric | 35.99 mm |
| Coating | Bright |
| Material | Carbide |
| Diameter - Metric | 3.20 mm |
| Shank Size | 0.126 in |
| Point Angle | 118 degree |
| Shank Type | Straight |
| Weight | 0.0 LB |

