- 3.0 mm Diameter
- 2.40157480314961 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
| Point Angle | 118 degree |
| Overall Length | 2.40157480314961 in |
| Diameter - Decimal | 0.1181 in |
| Shank Length - Metric | 28.01 mm |
| Shank Type | Straight |
| Shank Length | 1.10257480314961 in |
| Material | Carbide |
| Flute Length - Metric | 32.99 mm |
| Diameter - Metric | 3.00 mm |
| Shank Size | 0.1181 in |
| Coating | Bright |
| Drill Style | Jobber |
| Shank Size - Metric | 3 mm |
| Flute Length | 1.299 in |
| No. of Flutes | 2 |
| Weight | 0.0 LB |

