- 1/2 in Diameter
- 3 in Overall Length
- Carbide Material
- 142 degree Point Angle
- Spiral Flute Type
| Point Angle | 142 degree |
| Drill Style | Spotting |
| Overall Length | 3 in |
| Shank Length - Metric | 50.8 mm |
| Shank Size - Metric | 12.7 mm |
| Diameter - Decimal | 0.5 in |
| Shank Size | 0.5 in |
| No. of Flutes | 2 |
| Shank Length | 2 in |
| Flute Length - Metric | 25.4 mm |
| Flute Length | 1 in |
| Coating | AlTiN |
| Material | Carbide |
| Shank Type | Straight |
| Diameter - Fraction | 1/2 in |
| Weight | 0.0 LB |

