- 5/16 in Diameter
- 2.5 in Overall Length
- Carbide Material
- 142 degree Point Angle
- Spiral Flute Type
| Drill Style | Spotting |
| Point Angle | 142 degree |
| Material | Carbide |
| Diameter - Decimal | 0.3125 in |
| Shank Size | 0.3125 in |
| Diameter - Fraction | 5/16 in |
| No. of Flutes | 2 |
| Flute Length - Metric | 25.4 mm |
| Shank Length | 1.5 in |
| Shank Size - Metric | 7.94 mm |
| Coating | AlTiN |
| Overall Length | 2.5 in |
| Shank Length - Metric | 38.1 mm |
| Flute Length | 1 in |
| Shank Type | Straight |
| Weight | 0.0 LB |

