- 3/16 in Diameter
- 2 in Overall Length
- Carbide Material
- 120 degree Point Angle
- Spiral Flute Type
| No. of Flutes | 2 |
| Drill Style | Spotting |
| Shank Length - Metric | 41.27 mm |
| Coating | AlTiN |
| Material | Carbide |
| Shank Size | 0.1875 in |
| Shank Length | 1.625 in |
| Flute Length - Metric | 9.52 mm |
| Shank Size - Metric | 4.76 mm |
| Diameter - Fraction | 3/16 in |
| Diameter - Decimal | 0.1875 in |
| Overall Length | 2 in |
| Point Angle | 120 degree |
| Flute Length | 0.375 in |
| Shank Type | Straight |
| Weight | 0.0 LB |

