Skip to content Skip to navigation menu
Greenfield IndustriesC46341

C46341

Item #119221624
  • 90 degrees Countersink Angle
  • Carbide Material
  • Bright Coating
  • 0.375 in Shank Diameter
Greenfield IndustriesC46341
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 90 degrees Countersink Angle
  • Carbide Material
  • Bright Coating
  • 0.375 in Shank Diameter
Shank Diameter 0.375 in
Overall Length 3 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison