Skip to content Skip to navigation menu
Greenfield IndustriesC46334

C46334

Item #119221617
  • 82 degrees Countersink Angle
  • Carbide Material
  • Bright Coating
  • 0.5 in Shank Diameter
Greenfield IndustriesC46334
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 82 degrees Countersink Angle
  • Carbide Material
  • Bright Coating
  • 0.5 in Shank Diameter
Overall Length 3 in
Shank Diameter 0.5 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison