- Rethreading Type
- Hexagon Tool Shape
- M18x1.5 Thread Size & Typ
- 1.4375 in OD
| Outer Diameter - Metric | 36.51 mm |
| Tool Shape | Hexagon |
| Material | Carbon Steel |
| Type | Rethreading |
| Thread Size & Type | M18x1.5 |
| Thread Type | Metric |
| Thickness - Metric | 19.05 mm |
| Thread Pitch | 1.5 mm |
| Die Construction | Standard |
| Weight | 0.0 LB |

