- Rethreading Type
- Hexagon Tool Shape
- M10x1.25 Thread Size & Typ
- 0.875 in OD
| Material | Carbon Steel |
| Thread Size & Type | M10x1.25 |
| Thickness - Metric | 11.11 mm |
| Thread Type | Metric |
| Die Construction | Standard |
| Type | Rethreading |
| Tool Shape | Hexagon |
| Outer Diameter - Metric | 22.22 mm |
| Thread Pitch | 1.25 mm |
| Weight | 0.0 LB |

