- Rethreading Type
- Hexagon Tool Shape
- M4x0.7 Thread Size & Typ
- 0.5938 in OD
| Thread Size & Type | M4x0.7 |
| Outer Diameter - Metric | 15.08 mm |
| Material | Carbon Steel |
| Die Construction | Standard |
| Tool Shape | Hexagon |
| Thread Type | Metric |
| Thread Pitch | 0.7 mm |
| Thickness - Metric | 6.35 mm |
| Type | Rethreading |
| Weight | 0.0 LB |

