- Inch
- #10-24 UNC Thread Size & Type
- HSS Material
- Bright Coating
- 2 Flutes
| No. of Flutes | 2 |
| Helix Angle | 20 |
| Thread Length | 0.625 in |
| Spiral Point | No |
| Thread Per Inch | 24 |
| Shank End Feature | Square |
| Thread Type | UNC |
| Direction of Cut | Right Hand |
| Material | HSS |
| Operation Type | Thru-Hole |
| Truncated Threads | No |
| Shank Square Width - Metric | 3.86 mm |
| Tap Type | Machine |
| Thread Length - Metric | 15.88 mm |
| Interrupted Thread | No |
| Shank Size - Metric | 4.93 mm |
| Thread Size & Type | #10-24 UNC |
| Thread Creation | Thread Cutting |
| Diameter - Decimal | 0.1545 in |
| Blank Construction | Other |
| Thread Size | #10 |
| Shank Square Width | 0.152 in |
| Ground Threads | Yes |
| Weight | 0.0 LB |

