Skip to content Skip to navigation menu
Greenfield IndustriesC25239

C25239

Item #119221206
  • 10 in Overall Length
  • 0.025 in Thickness
  • 0.5 in Width
  • 18 TPI
Greenfield IndustriesC25239
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 in Overall Length
  • 0.025 in Thickness
  • 0.5 in Width
  • 18 TPI
Width 0.5 in
Thickness 0.025 in
Material Bi-Metal, High Speed Steel
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison