- 1/2 in Diameter
- 8.25 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Diameter - Decimal | 0.5 in |
| Overall Length | 8.25 in |
| No. of Flutes | 2 |
| Shank Type | #2 Morse Taper |
| Shank Length - Metric | 98.42 mm |
| Flute Length | 4.375 in |
| Diameter - Fraction | 1/2 in |
| Point Angle | 118 degree |
| Drill Style | Taper Shank |
| Flute Length - Metric | 111.13 mm |
| Material | HSS |
| Shank Length | 3.875 in |
| Coating | Steam Oxide |
| Weight | 0.0 LB |

