- 17/64 in Diameter
- 6 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Overall Length | 6 in |
| No. of Flutes | 2 |
| Shank Type | Straight |
| Shank Size - Metric | 6.75 mm |
| Shank Length | 3.125 in |
| Shank Size | 0.2656 in |
| Point Angle | 135 degree |
| Material | HSS |
| Diameter - Decimal | 0.2656 in |
| Coating | Bright |
| Shank Length - Metric | 79.38 mm |
| Flute Length - Metric | 73.02 mm |
| Diameter - Fraction | 17/64 in |
| Drill Style | Aircraft Extension |
| Flute Length | 2.875 in |
| Weight | 0.0 LB |

