Skip to content Skip to navigation menu
Greenfield Threading918937

918937

3112-E 1/4-28 GH3 2F PLUG
Item #101649014
  • Inch
  • 1/4-28 UNF Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Bright Coating
  • 2 Flutes
+ Show More + Show Less
Greenfield Threading918937
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 1/4-28 UNF Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Bright Coating

features

  • Spiral point pushes chips forward for through hole applications
  • Reduces tapping torque and tap breakage
Thread Size - Metric 6.35 mm
Thread Limit H3
Pitch Dia. H3
Tap Type Machine
Shank Square Length 0.3125 in
Direction of Cut Right Hand
Threads per Inch 28
Thread Size - Decimal 0.25 in
Thread Size & Type 1/4-28 UNF
Shank Square Length - Metric 7.94 mm
Diameter - Wire E
Material HSS
Shank Square Width 0.191 in
Thread Creation Thread Cutting
Tap Size 1/4 in
Thread Per Inch 28
Blank Construction USCTI Table 302
Shank Size - Metric 6.48 mm
Shank End Feature Square
Chamfer Type Plug
No. of Flutes 2
Overall Length 6 in
Ground Threads Yes
Truncated Threads No
Diameter - Fraction 1/4 in
Thread Length - Metric 25.4 mm
Thread Pitch N/A
Interrupted Thread No
Diameter - Decimal 0.25 in
Shank Square Width - Metric 4.85 mm
Thread Length 1 in
Thread Type UNF
Operation Type Thru-Hole
Thread Tolerance 2B
Spiral Point Yes
Weight 0.029 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison