
- Right Hand Direction of Cut
- Adjustable Type
- Round Tool Shape
- M16x2.0 Thread Size & Typ
- 1.5 in OD
Die Construction | Standard |
Outer Diameter - Metric | 38.1 mm |
Thread Size & Type | M16x2.0 |
Thread Type | Metric |
Material | HSS |
Thickness - Metric | 12.7 mm |
Type | Adjustable |
Tool Shape | Round |
Thread Pitch | 2.0 mm |
Weight | 0.0 LB |
