- Right Hand Direction of Cut
- Adjustable Type
- Round Tool Shape
- M10x1.5 Thread Size & Typ
- 1 in OD
| Thickness - Metric | 9.52 mm |
| Type | Adjustable |
| Thread Size & Type | M10x1.5 |
| Material | HSS |
| Tool Shape | Round |
| Thread Type | Metric |
| Die Construction | Standard |
| Outer Diameter - Metric | 25.4 mm |
| Thread Pitch | 1.5 mm |
| Weight | 0.0 LB |

