Skip to content Skip to navigation menu
Greenfield Threading411897

411897

281 3/8-18 NPT CRBN HEX DIE
Item #103196358
  • Right Hand Direction of Cut
  • Rethreading Type
  • Hexagon Tool Shape
  • 3/8-18 NPT Thread Size & Typ
  • 1.4375 in OD
Greenfield Threading411897
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Right Hand Direction of Cut
  • Rethreading Type
  • Hexagon Tool Shape
  • 3/8-18 NPT Thread Size & Typ
  • 1.4375 in OD
Die Construction Taper Pipe
Threads per Inch 18
Outer Diameter - Metric 36.51 mm
Thread Size & Type 3/8-18 NPT
Tool Shape Hexagon
Material Carbon Steel
Thickness - Metric 15.88 mm
Type Rethreading
Thread Type NPT
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison