- Right Hand Direction of Cut
- Non-Adjustable Type
- Round Tool Shape
- 1/8-27 NPT Thread Size & Typ
- 1.5 in OD
features
- Cuts external pipe threads when held in a die stock
- Produces NPT thread forms
| Thickness - Metric | 12.7 mm |
| Thread Type | NPT |
| Right / Left Hand | Right Hand |
| Die Thickness | 1/2 in |
| Thread Size & Type | 1/8-27 NPT |
| Outside Dimension | 1 1/2 in |
| Threads per Inch | 27 |
| Type | Non-Adjustable |
| Material | Carbon Steel |
| Outer Diameter - Metric | 38.1 mm |
| Die Size | 1/8 in |
| Tool Shape | Round |
| Die Construction | Taper Pipe |
| Thread Series | Fractional |
| Weight | 0.2 LB |

