- Right Hand Direction of Cut
- Rethreading Type
- Hexagon Tool Shape
- M8x1.25 Thread Size & Typ
- 0.6875 in OD
| Thread Pitch | 1.25 mm |
| Thread Type | Metric |
| Thread Size & Type | M8x1.25 |
| Die Construction | Taper Pipe |
| Material | Carbon Steel |
| Outer Diameter - Metric | 17.46 mm |
| Type | Rethreading |
| Thickness - Metric | 7.94 mm |
| Tool Shape | Hexagon |
| Weight | 0.2 LB |

