- Right Hand Direction of Cut
- Rethreading Type
- Hexagon Tool Shape
- 1 1/2-12 UNF Thread Size & Typ
- 2.5625 in OD
applications
- Used in repair work for dressing over bruised and rusty threads
- Can be used in free machining materials
| Threads per Inch | 12 |
| Tool Shape | Hexagon |
| Outer Diameter - Metric | 65.09 mm |
| Die Size | 1 1/2 in |
| Thickness - Metric | 25.4 mm |
| Die Thickness | 1 in |
| Thread Series | Fractional |
| Thread Size & Type | 1 1/2-12 UNF |
| Die Construction | Taper Pipe |
| Material | Carbon Steel |
| Thread Type | UNF |
| Right / Left Hand | Right Hand |
| Outside Dimension | 2 9/16 in |
| Type | Rethreading |
| Weight | 0.9 LB |

