- Right Hand Direction of Cut
- Rethreading Type
- Hexagon Tool Shape
- 3/4-16 UNF Thread Size & Typ
- 1.4375 in OD
applications
- Used in repair work for dressing over bruised and rusty threads
- Can be used in free machining materials
| Threads per Inch | 16 |
| Outer Diameter - Metric | 36.51 mm |
| Die Size | 3/4 in |
| Thread Series | Fractional |
| Type | Rethreading |
| Thickness - Metric | 19.05 mm |
| Thread Size & Type | 3/4-16 UNF |
| Die Thickness | 3/4 in |
| Tool Shape | Hexagon |
| Right / Left Hand | Right Hand |
| Die Construction | Taper Pipe |
| Material | Carbon Steel |
| Outside Dimension | 1 7/16 in |
| Thread Type | UNF |
| Weight | 0.2 LB |

