- Right Hand Direction of Cut
- Rethreading Type
- Hexagon Tool Shape
- 1/2-20 UNF Thread Size & Typ
- 1.0625 in OD
applications
- Used in repair work for dressing over bruised and rusty threads
- Can be used in free machining materials
| Outer Diameter - Metric | 26.99 mm |
| Threads per Inch | 20 |
| Thread Size & Type | 1/2-20 UNF |
| Thread Series | Fractional |
| Type | Rethreading |
| Outside Dimension | 1 1/16 in |
| Material | Carbon Steel |
| Die Thickness | 1/2 in |
| Thickness - Metric | 12.7 mm |
| Die Construction | Taper Pipe |
| Right / Left Hand | Right Hand |
| Thread Type | UNF |
| Tool Shape | Hexagon |
| Die Size | 1/2 in |
| Weight | 0.1 LB |

