- Right Hand Direction of Cut
- Rethreading Type
- Hexagon Tool Shape
- 5/16-18 UNC Thread Size & Typ
- 0.6875 in OD
applications
- Used in repair work for dressing over bruised and rusty threads
- Can be used in free machining materials
| Die Thickness | 5/16 in |
| Threads per Inch | 18 |
| Outer Diameter - Metric | 17.46 mm |
| Material | Carbon Steel |
| Thickness - Metric | 7.94 mm |
| Thread Type | UNC |
| Die Size | 5/16 in |
| Die Construction | Taper Pipe |
| Type | Rethreading |
| Outside Dimension | 11/16 in |
| Thread Series | Fractional |
| Tool Shape | Hexagon |
| Thread Size & Type | 5/16-18 UNC |
| Right / Left Hand | Right Hand |
| Weight | 0.1 LB |

