
- Right Hand Direction of Cut
- Rethreading Type
- Hexagon Tool Shape
- 1/4-28 UNF Thread Size & Typ
- 0.5938 in OD
applications
- Used in repair work for dressing over bruised and rusty threads
- Can be used in free machining materials
Die Construction | Taper Pipe |
Die Thickness | 1/4 in |
Die Size | 1/4 in |
Tool Shape | Hexagon |
Outer Diameter - Metric | 15.08 mm |
Material | Carbon Steel |
Type | Rethreading |
Right / Left Hand | Right Hand |
Thread Series | Fractional |
Threads per Inch | 28 |
Thread Type | UNF |
Outside Dimension | 19/32 in |
Thread Size & Type | 1/4-28 UNF |
Thickness - Metric | 6.35 mm |
Weight | 0.1 LB |
