- Right Hand Direction of Cut
- Adjustable Type
- Round Tool Shape
- 1-12 UNF Thread Size & Typ
- 3 in OD
applications
- Can be used for close to shoulder work
features
- Adjustable for wear and size
- Cuts external threads when held in a die stock
- Produces UN thread forms
| Thickness - Metric | 25.4 mm |
| Thread Series | Fractional |
| Material | Carbon Steel |
| Thread Type | UNF |
| Die Size | 1 in |
| Die Construction | Standard |
| Tool Shape | Round |
| Right / Left Hand | Right Hand |
| Outer Diameter - Metric | 76.2 mm |
| Threads per Inch | 12 |
| Thread Size & Type | 1-12 UNF |
| Type | Adjustable |
| Die Thickness | 1 in |
| Outside Dimension | 3 in |
| Weight | 1.4 LB |

