- Right Hand Direction of Cut
- Adjustable Type
- Round Tool Shape
- 3/4-10 UNC Thread Size & Typ
- 2.5 in OD
applications
- Can be used for close to shoulder work
features
- Adjustable for wear and size
- Cuts external threads when held in a die stock
- Produces UN thread forms
| Type | Adjustable |
| Die Size | 3/4 in |
| Threads per Inch | 10 |
| Thread Size & Type | 3/4-10 UNC |
| Die Construction | Standard |
| Outer Diameter - Metric | 63.5 mm |
| Material | Carbon Steel |
| Thread Type | UNC |
| Right / Left Hand | Right Hand |
| Die Thickness | 3/4 in |
| Thread Series | Fractional |
| Outside Dimension | 2 1/2 in |
| Thickness - Metric | 19.05 mm |
| Tool Shape | Round |
| Weight | 0.8 LB |

