- Right Hand Direction of Cut
- Adjustable Type
- Round Tool Shape
- 1-14 UNS Thread Size & Typ
- 2 in OD
| Type | Adjustable |
| Tool Shape | Round |
| Material | Carbon Steel |
| Outer Diameter - Metric | 50.8 mm |
| Threads per Inch | 14 |
| Thread Size & Type | 1-14 UNS |
| Thickness - Metric | 19.05 mm |
| Die Construction | Standard |
| Thread Type | UNS |
| Weight | 0.0 LB |

