- Right Hand Direction of Cut
- Adjustable Type
- Round Tool Shape
- 7/16-20 UNF Thread Size & Typ
- 2 in OD
applications
- Can be used for close to shoulder work
features
- Adjustable for wear and size
- Cuts external threads when held in a die stock
- Produces UN thread forms
| Right / Left Hand | Right Hand |
| Outer Diameter - Metric | 50.8 mm |
| Die Construction | Standard |
| Outside Dimension | 2 in |
| Thickness - Metric | 15.88 mm |
| Threads per Inch | 20 |
| Thread Size & Type | 7/16-20 UNF |
| Thread Type | UNF |
| Material | Carbon Steel |
| Die Size | 7/16 in |
| Type | Adjustable |
| Die Thickness | 5/8 in |
| Tool Shape | Round |
| Thread Series | Fractional |
| Weight | 0.4 LB |

