- Right Hand Direction of Cut
- Adjustable Type
- Round Tool Shape
- 3/8-16 UNC Thread Size & Typ
- 1 in OD
applications
- Can be used for close to shoulder work
features
- Adjustable for wear and size
- Cuts external threads when held in a die stock
- Produces UN thread forms
| Thickness - Metric | 9.52 mm |
| Die Thickness | 3/8 in |
| Tool Shape | Round |
| Right / Left Hand | Right Hand |
| Threads per Inch | 16 |
| Thread Size & Type | 3/8-16 UNC |
| Thread Series | Fractional |
| Outer Diameter - Metric | 25.4 mm |
| Die Construction | Standard |
| Material | Carbon Steel |
| Outside Dimension | 1 in |
| Die Size | 3/8 in |
| Thread Type | UNC |
| Type | Adjustable |
| Weight | 0.1 LB |

