- Right Hand Direction of Cut
- Adjustable Type
- Round Tool Shape
- 1/4-20 UNC Thread Size & Typ
- 0.8125 in OD
| Threads per Inch | 20 |
| Thickness - Metric | 6.35 mm |
| Die Construction | Standard |
| Type | Adjustable |
| Thread Type | UNC |
| Thread Size & Type | 1/4-20 UNC |
| Tool Shape | Round |
| Material | Carbon Steel |
| Outer Diameter - Metric | 20.64 mm |
| Weight | 0.0 LB |

