- Right Hand Direction of Cut
- Adjustable Type
- Round Tool Shape
- #4-40 UNC Thread Size & Typ
- 0.8125 in OD
applications
- Can be used for close to shoulder work
features
- Adjustable for wear and size
- Cuts external threads when held in a die stock
- Produces UN thread forms
| Thread Size & Type | #4-40 UNC |
| Die Thickness | 1/4 in |
| Thickness - Metric | 6.35 mm |
| Die Construction | Standard |
| Outside Dimension | 13/16 in |
| Threads per Inch | 40 |
| Thread Series | Machine Screw |
| Outer Diameter - Metric | 20.64 mm |
| Type | Adjustable |
| Tool Shape | Round |
| Die Size | 4 |
| Right / Left Hand | Right Hand |
| Material | Carbon Steel |
| Thread Type | UNC |
| Weight | 0.1 LB |

