- Right Hand Direction of Cut
- Adjustable Type
- Round Tool Shape
- 7/8-14 UNF Thread Size & Typ
- 2 in OD
| Outer Diameter - Metric | 50.8 mm |
| Thickness - Metric | 15.88 mm |
| Material | HSS |
| Thread Type | UNF |
| Die Construction | Standard |
| Thread Size & Type | 7/8-14 UNF |
| Tool Shape | Round |
| Type | Adjustable |
| Threads per Inch | 14 |
| Weight | 0.4 LB |

